Shop All Limit Switch Heads
Telemecanique Sensors
Lmt Switch Plunger Head Zckd
Mfr # ZCKD81
Zoro # G3153127
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Of Operating Head rotary
- Positive Opening without
- Product Or Component Type limit switch head
- Type Of Operator spring rod lever spring return with thermoplastic end)
- Associated Body ZCKM8 || ZCKS5 || ZCKMD35H29 || ZCKMD37H29 || ZCKMD39H29 || ZCKL1 || ZCKMD31 || ZCKS5H29 || ZCKS6H29 || ZCKLD37H7 || ZCKMD39 || ZCKSD37H29 || ZCKLD35 || ZCKSD39 || ZCKLD39H7 || ZCKS6 || ZCKMD39H7 || ZCKS9 || ZCKS9H29 || ZCKM7H7 || ZCKSD35H29 || ZCKS7H29 || ZCKSD39H29 || ZCKM9H29 || ZCKMD37 || ZCKL6 || ZCKM7 || ZCKLD37 || ZCKM6H7 || ZCKMD31H7 || ZCKMD31H29 || ZCKM1H29 || ZCKM5 || ZCKSD31H29 || ZCKL5 || ZCKSD37 || ZCKL8H7 || ZCKS1H29 || ZCKSD35 || ZCKS8H29 || ZCKS7 || ZCKS8 || ZCKM8H29 || ZCKMD37H7 || ZCKM1H7 || ZCKMD35H7 || ZCKLD35H7 || ZCKSD31 || ZCKLD31H7 || ZCKM1 || ZCKM6H29 || ZCKS2H29 || ZCKL1H7 || ZCKL7 || ZCKLD39 || ZCKL6H7 || ZCKL5H7 || ZCKLD31 || ZCKM7H29 || ZCKM9 || ZCKS2 || ZCKL8 || ZCKMD35 || ZCKM5H29 || ZCKL7H7 || ZCKM8H7 || ZCKM6 || ZCKM5H7 || ZCKS1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKD81
- Zoro # G3153127
- UPC # 785901667391
- Country of Origin France
- Category Limit Switch Heads
Details
Item | Lmt Switch Plunger Head Zckd |
Movement Of Operating Head | rotary |
Positive Opening | without |
Product Or Component Type | limit switch head |
Type Of Operator | spring rod lever spring return with thermoplastic end) |
Associated Body | ZCKM8 || ZCKS5 || ZCKMD35H29 || ZCKMD37H29 || ZCKMD39H29 || ZCKL1 || ZCKMD31 || ZCKS5H29 || ZCKS6H29 || ZCKLD37H7 || ZCKMD39 || ZCKSD37H29 || ZCKLD35 || ZCKSD39 || ZCKLD39H7 || ZCKS6 || ZCKMD39H7 || ZCKS9 || ZCKS9H29 || ZCKM7H7 || ZCKSD35H29 || ZCKS7H29 || ZCKSD39H29 || ZCKM9H29 || ZCKMD37 || ZCKL6 || ZCKM7 || ZCKLD37 || ZCKM6H7 || ZCKMD31H7 || ZCKMD31H29 || ZCKM1H29 || ZCKM5 || ZCKSD31H29 || ZCKL5 || ZCKSD37 || ZCKL8H7 || ZCKS1H29 || ZCKSD35 || ZCKS8H29 || ZCKS7 || ZCKS8 || ZCKM8H29 || ZCKMD37H7 || ZCKM1H7 || ZCKMD35H7 || ZCKLD35H7 || ZCKSD31 || ZCKLD31H7 || ZCKM1 || ZCKM6H29 || ZCKS2H29 || ZCKL1H7 || ZCKL7 || ZCKLD39 || ZCKL6H7 || ZCKL5H7 || ZCKLD31 || ZCKM7H29 || ZCKM9 || ZCKS2 || ZCKL8 || ZCKMD35 || ZCKM5H29 || ZCKL7H7 || ZCKM8H7 || ZCKM6 || ZCKM5H7 || ZCKS1 |
Switch Actuation | by any moving part |
Head Type | rotary head |
Type Of Approach | lateral approach, 2 directions |
Ambient Air Temperature For Storage | -40-70°C |
Device Short Name | ZCKD |
Product Compatibility | XCKS || XCKL || XCKM |
Environmental Characteristic | standard environment |
Series Name | standard format |
Head Material | plastic |
Ambient Air Temperature For Operation | -25-70°C |
Description
Lmt Switch Plunger Head Zckd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing Locknut, 1-1/2", Steel (1206)
- GENERAC 100 Amp Smart Management Module (7006)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 6A, 600V AC, Indicating (AJT6N)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, 25 in.-oz (9007N)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Side, .88 In (ZCKE64)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Rotary, Side, -20 to 185F (9007B)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rllr Plunger, Top, .88 In (ZCKE67)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- EATON Limit Switch Head, Rotary Lvr, Side, .63 In (E50DL1)
- Telemecanique Sensors Switches