Shop All Switch Accessories
Telemecanique Sensors
Lmt Switch Plunger Head Zce
Mfr # ZCE07
Zoro # G0561130
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
- Actuator Style Rod
- Actuator Location Top
- Actuator Length 5.04 in
- Includes Actuator Actuator Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCE07
- Zoro # G0561130
- UPC # 785901696551
- Country of Origin Indonesia
- Category Switch Accessories
Dimensions
Actuator Length | 5.04 in |
Details
Item | Limit Switch Head |
IP Rating | Not Rated |
Actuator Style | Rod |
Actuator Location | Top |
Includes Actuator | Actuator Included |
Compatible with Series | XCKD, XCKP, XCKT, XCMD |
Directional Movement | Omnidirectional |
NEMA Enclosure Rating | Not Rated |
Action | Momentary |
Type Of Operator | spring rod spring return metal with nitrile boot and thermoplastic end) |
Product Or Component Type | limit switch head |
Environmental Characteristic | standard environment |
Head Type | multi-directional head |
Associated Body | ZCT27N12 || ZCD28 || ZCP37 || ZCMD29L5 || ZCMD39L2 || ZCT21N12 || ZCP25 || ZCMD37L1 || ZCMD29C12 || ZCT21G11 || ZCMD21L1 || ZCMD29L1 || ZCT26N12 || ZCD31 || ZCMD37L2 || ZCMD21C12 || ZCT27P16 || ZCD35 || ZCMD21L5 || ZCD29 || ZCMD25L2 || ZCMD81L1 || ZCMD29L2 || ZCP27 || ZCT28G11 || ZCMD39L1 || ZCP28 || ZCT27G11 || ZCMD21L2 || ZCP29M12 || ZCMD21M12 || ZCP35 || ZCT21P16 || ZCT25N12 || ZCMD41L2 || ZCMD81L2 || ZCD25 || ZCP31 || ZCMD21L08R12 || ZCP21 || ZCD27 || ZCD37 || ZCP39 || ZCMD25L5 || ZCMD37L5 || ZCT25G11 || ZCD26 || ZCP21M12 || ZCMD61M12 || ZCT28P16 || ZCT25P16 || ZCD39 || ZCD21 || ZCT28N12 || ZCP29 || ZCMD61C12 || ZCMD41L5 || ZCMD81L5 || ZCMD25L1 || ZCT26G11 || ZCMD39L5 || ZCD21M12 || ZCT26P16 || ZCMD21L08U78 || ZCD29M12 || ZCMD41L1 || ZCP26 || ZCMD69C12 |
Product Compatibility | XCKP || XCKT || XCMD || XCKD |
Switch Actuation | by any moving part |
Movement Of Operating Head | multi-directional |
Ambient Air Temperature For Operation | -25-70°C |
Device Short Name | ZCE |
Ambient Air Temperature For Storage | -40-70°C |
Type Of Approach | multi-directional approach |
Series Name | standard format |
Positive Opening | without |
Description
Limit Switch Head, Actuator Style Rod, Actuator Location Top, Actuator Length 5.04 in, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS California Standard 50A 3-Phase 480V 4-Wire Locking Male Plug Assembly (CS8165)
- MERSEN Semiconductor Fuse, A70QS-22F Series, 100A, Fast-Acting, 690V AC, Cylindrical (A70QS100-22F)
- VYNCKIER Enclosure (VJ1008HWPL1)
- TELEMECANIQUE SENSORS Cable Pull Switch, Left, 2NO+2NC, 24/120VAC (XY2CE2A196H7)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 2In C (9007CA5)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.94 In. Arm L (ZCE14)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA22)
- SQUARE D Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers (9422RR1)
- Telemecanique Sensors Switch Accessories