Shop All Limit Switch Heads
Telemecanique Sensors
Lmt Switch Plunger Head Xcke
Mfr # ZCKE675
Zoro # G0835375
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Push Roller Plunger
- Actuator Location Top
- Actuator Length 2 in
- IP Rating Not Rated
- Includes Actuator Actuator Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKE675
- Zoro # G0835375
- UPC # 785901306634
- Country of Origin France
- Category Limit Switch Heads
Dimensions
Actuator Length | 2 in |
Description
Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Top, Actuator Length 2 in, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 1 In Conduit, PVC, Standards: UL (5133765)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6475AXXSZS-AC90)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125FP)
- TELEMECANIQUE SENSORS Limit Switch Head (ZC2JE01)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007KC)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.43 In (ZCKE61)
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 (ZCKD59)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 4.75 In (9007L)
- OMRON Limit Switch Head, Rotary, Side, Standard (D4A0001N)
- Telemecanique Sensors Limit Switches & Accessories