Shop All Limit Switch Heads
Telemecanique Sensors
Lmt Switch Plunger Head Xcke
Mfr # ZCKE629
Zoro # G0835366
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuator Style Push Roller Plunger
- Actuator Location Side
- Actuator Length 2 in
- IP Rating Not Rated
- Switch Actuation by 30° cam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKE629
- Zoro # G0835366
- Country of Origin France
- Category Limit Switch Heads
Dimensions
Actuator Length | 2 in |
Description
Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Side, Actuator Length 2 in, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW3365)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/277V AC (31EH19)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FLNR.600)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 6.30A, 250V AC, 63A at 250V AC, 5 PK (GDB-6.3A)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.94 In (ZCEF0)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007G)
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 (ZCKD59)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Momentary (9007A)
- TELEMECANIQUE SENSORS Limit Switch Head Zcke055 (ZCKE055)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Rotary, Side, -20 to 185F (9007B)
- EATON Photoelectric Sensor Head, Side Sense, 8" (E51DP2)
- Telemecanique Sensors Limit Switch Heads