Shop All Limit Switch Heads
Telemecanique Sensors
Lmt Switch Head, Palm Operated Plngr, Top
Mfr # 9007R
Zoro # G2549601
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever
- Actuator Location Top
- For Use With 9007 Type C
- NEMA Rating 1, 12, 2, 3, 4
- Movement Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # 9007R
- Zoro # G2549601
- UPC # 785901500865
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Top, Actuator Length Not Applicable, Contact Form Not Applicable, Amps 10, Voltage Rating Not Applicable, Travel 90 Degrees , Movement Vertical, Operating Force 3.0 in-lb, Operating Temp. 0 Degrees to 185 Degrees F, NEMA Rating 1, 12, 2, 3, 4, IP Rating Not Rated, Standards REACH, For Use With 9007 Type C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 25 ft (PAREB-36F-25)
- HUBBELL PREMISE WIRING Hubbell BR851241A Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851241A)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, Steel (ASPBG)
- TELEMECANIQUE SENSORS Limit Switch (ZCKD23)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 4.75 In (9007L)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD15)
- TELEMECANIQUE SENSORS Limit Switch Head (ZC2JE01)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In (ZCKD21)
- Telemecanique Sensors Limit Switches & Accessories