Shop All Limit Switch Accessories
Telemecanique Sensors
Lmt Switch 3 Contact Block 240Vac 3A Xe3
Mfr # XE3SP2151
Zoro # G3127507
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contacts Type And Composition 2 NO + 1 NC
- [Uimp] Rated Impulse Withstand Voltage 4 kV IEC 60664 || 4 kV IEC 60947-1
- [Ui] Rated Insulation Voltage 300 VUL 508 || 300 VCSA C22.2 No 14 || 400 V 3)IEC 60947-1
- Maximum Resistance Across Terminals 25 mOhm IEC 60255-7 category 3
- Series Name standard format
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XE3SP2151
- Zoro # G3127507
- UPC # 785901298380
- Country of Origin France
- Category Limit Switch Accessories
Details
Item | Lmt Switch 3 Contact Block 240Vac 3A Xe3 |
Contacts Type And Composition | 2 NO + 1 NC |
[Uimp] Rated Impulse Withstand Voltage | 4 kV IEC 60664 || 4 kV IEC 60947-1 |
[Ui] Rated Insulation Voltage | 300 VUL 508 || 300 VCSA C22.2 No 14 || 400 V 3)IEC 60947-1 |
Maximum Resistance Across Terminals | 25 mOhm IEC 60255-7 category 3 |
Series Name | standard format |
Contacts Material | silver plated contacts |
Contact Code Designation | B300, AC-15 (Ue = 240 V), Ie = 1.5 A 6 A EN/IEC 60947-5-1 appendix A || R300, DC-13 (Ue = 250 V), Ie = 0.1 A EN/IEC 60947-5-1 appendix A |
Product Compatibility | XCKD || XCKP || XCKM || XCKJ || XCKL || XCKS |
Associated Body | ZCKMD31 || ZCKLD31 || ZCKJD31 || ZCD31 || ZCP31 || ZXKSD31 |
Short-Circuit Protection | 6 A cartridge fuse gG |
Contacts Insulation Form | Zb |
Contact Operation | snap action |
Product Or Component Type | limit switch contact block |
Electrical Durability | 5000000 cycles, DC-13 120 V, 1 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 24 V, 3 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 48 V, 2 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C |
Device Short Name | XE3S |
Minimum Actuation Speed | 0.01 mm/s |
Positive Opening | with |
Number Of Poles | 3 |
Electrical Connection | screw-clamp terminals 1 x 0.34 to 2 x 0.75 mm² |
Description
Lmt Switch 3 Contact Block 240Vac 3A Xe3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigid/ (47103)
- HUBBELL 2W 2P 30A Hazardous GFCI Receptacle 600VAC/250VDC 5-20R (UGRGF107)
- HELI-TUBE 1-1/2 In. OD X 25 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-25)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- TELEMECANIQUE SENSORS Limit Sw Body Snap Double Brk 1No/Nc 1P (ZCKL1)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 10Amp Plastic (ZCP29)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- TELEMECANIQUE SENSORS Limit Switch Body 300Vac 10Axck (ZCKJ1H29)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (ZCKY09)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAN)
- Telemecanique Sensors Switches