Shop All Limit Switch Accessories
Telemecanique Sensors
Lmt Switch 2 Contact Block 240Vac 3A Xe2
Mfr # XE2NP2131
Zoro # G0654258
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connection screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm²
- Series Name standard format
- Contact Operation slow-break, simultaneous
- Device Short Name XE2N
- Contact Code Designation A300, AC-15 (Ue = 240 V), Ie = 3 A 10 A EN/IEC 60947-5-1 appendix A || Q300, DC-13 (Ue = 250 V), Ie = 0.27 A EN/IEC 60947-5-1 appendix A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XE2NP2131
- Zoro # G0654258
- UPC # 785901291688
- Country of Origin Multiple
- Category Limit Switch Accessories
Details
Item | Lmt Switch 2 Contact Block 240Vac 3A Xe2 |
Electrical Connection | screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm² |
Series Name | standard format |
Contact Operation | slow-break, simultaneous |
Device Short Name | XE2N |
Contact Code Designation | A300, AC-15 (Ue = 240 V), Ie = 3 A 10 A EN/IEC 60947-5-1 appendix A || Q300, DC-13 (Ue = 250 V), Ie = 0.27 A EN/IEC 60947-5-1 appendix A |
Positive Opening | without |
Electrical Durability | 5000000 cycles, DC-13 120 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 24 V, 13 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 48 V, 9 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C |
[Ui] Rated Insulation Voltage | 300 VUL 508 || 500 V 3)IEC 60947-1 || 300 VCSA C22.2 No 14 |
Minimum Actuation Speed | 6 m/min |
Contacts Type And Composition | 2 NO |
Associated Body | ZCKS8 || ZCKJ8D || ZCKM8 || ZCP28 || ZCKL8 || ZCKJ8 || ZCD28 |
Short-Circuit Protection | 10 A cartridge fuse gG |
Maximum Resistance Across Terminals | 25 mOhm IEC 60255-7 category 3 |
Product Or Component Type | limit switch contact block |
Contacts Material | silver plated contacts |
[Uimp] Rated Impulse Withstand Voltage | 6 kV IEC 60664 || 6 kV IEC 60947-1 |
Product Compatibility | XCKD || XCKS || XCKP || XCKM || XCKL || XCKJ |
Number Of Poles | 2 |
Contacts Insulation Form | Zb |
Description
Lmt Switch 2 Contact Block 240Vac 3A Xe2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Raintight Hub, 3.25inWx3.25inL (TC200)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/277V AC (31EH17)
- SQUARE D Lug Kit, 150A to 175A, 600V AC (AL175JD)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (AVR750UTAA)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO68)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 13.5 Connection (ZCPEG13)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in (ZCE06)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ2H7)
- SQUARE D Switch body, TeSys Control, 3 poles, 20A (V01)
- Telemecanique Sensors Switches