Shop All Limit Switch Accessories
Telemecanique Sensors
Lmt Swbody 300Vac 10A W/1/2IN Npt Thread
Mfr # ZCKJ4H7
Zoro # G0835941
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 44 mm
- Height 77-77 mm
- Width 40 mm
- IP Rating IP66
- Contact Form DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKJ4H7
- Zoro # G0835941
- UPC # 785901466468
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 44 mm |
Height | 77-77 mm |
Width | 40 mm |
Mounting Hole Diameter | 0.21 in |
Description
Limit Switch Body, Contact Form DPDT, AC Contact Rating 3 A @ 240 V, Electrical Connection Screw Clamp Terminals, IP Rating IP66
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VAC, 10A (CAD32B7)
- PANDUIT Single Side Horizontal Ring Manager 2RU (CMPHF1)
- PROFESSIONAL PLASTICS Duct Spacer Base 4.000 X 1.000, Item# 4040-10 [Case] (FABDUCTSPACER4040-10-CS250-PC)
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21)
- TELEMECANIQUE SENSORS 2NC/2NO Heavy Duty Limit Switch Rotary Head IP 66 (ZCKJ404H7)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13, Electrical Connection: Pre-Wired Cable (ZCMD21L2)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO52)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ01)
- Telemecanique Sensors Switches