Shop All Level Sensors
Telemecanique Sensors
Liquid 2-Lvl Swch, Close On Rise
Mfr # 9038AG1N4
Zoro # G3162975
product price: $259.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Close On Rise
- Mounting Open Tank
- Float Travel 1 1/4 in
- NEMA Rating 1
- VA Rating 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9038AG1N4
- Zoro # G3162975
- UPC # 785901183433
- Country of Origin Mexico
- Category Level Sensors
Dimensions
Overall Length | 10.32 in |
Conduit Size | 4 1/2 in, 4 3/4 in |
Height | 4.5 in |
Float Dia. | 7 in |
Float Length | 7 in |
Width | 4.69 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 4.5 in |
Float Diameter | 7 in |
Overall Width | 4.69 in |
Description
Alternator Open Liquid Level Switch, 10 A Amps, Contact Form DPST-4NC, VA Rating 460V AC, Float Travel 1 1/4 in, NEMA Rating 1, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 10.32 in, Float Material Stainless Steel, Float Length 7 in, Float Dia. 7 in, Height 4.5 in, Width 4.69 in, Max. Current 600 A, Max. Voltage 600, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, Open Tank Mounting, Body Material Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP08)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 50A, 600V AC, Non-Indicating (LSRK050)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL50FT3P)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300M)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F (9037HG32Z20)
- TELEMECANIQUE SENSORS Float and Rod Assembly, Round, SS, 7 In (9049A6CS)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise (9036FG30)
- TELEMECANIQUE SENSORS Float Rod, 30 In, SS (9049T1S)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F, SS (9037HG36Z20)
- TELEMECANIQUE SENSORS Altrntr Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT (9038CG32Z20)
- GEMS LIQUID 120-240V-AC OTHER LEVEL SENSORS AND TRANSMITTER (131100)
- Telemecanique Sensors Level Sensors