Telemecanique Sensors

Limit Swtch Head, Rllr Plunger, Top, .88 In


product price: $47.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Actuator Style Push Roller Plunger
  • For Use With Mfr. No. XCKJ
  • Actuator Location Side
  • Actuator Length 0.88 in
  • NEMA Rating 1, 12, 2, 3, 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Actuator Length 0.88 in
Arm Length - Maximum 0.88 in
Manufacturer Warranty Length 18 mo

Description

Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Side, Actuator Length 0.88 in, Contact Form Not Applicable, Amps 3A/0.27A, Voltage Rating Not Applicable, Travel 0.13 in, Movement Omnidirectional, Operating Force 3.6 in-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating 1, 12, 2, 3, 4, IP Rating Not Rated, Standards EU RoHS, REACH, For Use With Mfr. No. XCKJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.