Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Zckj7
Mfr # ZCKJ7
Zoro # G0560248
product price: $58.87
/ea
$58.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 44 mm
- Height 77-77 mm
- Width 40 mm
- Electrical Connection screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm²
- Body Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKJ7
- Zoro # G0560248
- UPC # 785901734413
- Country of Origin Multiple
- Category Limit Switch Accessories
Dimensions
Depth | 44 mm |
Height | 77-77 mm |
Width | 40 mm |
Description
Limit Switch Zckj7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 200A, 600V AC, Non-Indicating (KTS-R-200)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63)
- CAMCO 50AMP POWERGRIP REPL MALE PLUG 125-250V/12500W, CLAM, CCSAUS (55255)
- TELEMECANIQUE SENSORS Straight Locking Actuating Key (ZCKY071)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ01)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (XCSZ14)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCT21N12)
- TELEMECANIQUE SENSORS 9007C Limit Switch Hub For Lever Shaft (9007S9)
- Telemecanique Sensors Limit Switches & Accessories