Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch
Mfr # ZCKJ2
Zoro # G0835436
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 44 mm
- Height 77-77 mm
- Width 40 mm
- IP Rating IP66
- Contact Form DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKJ2
- Zoro # G0835436
- UPC # 785901325451
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Depth | 44 mm |
Height | 77-77 mm |
Width | 40 mm |
Mounting Hole Diameter | 0.21 in |
Description
Limit Switch Body, Contact Form DPDT, AC Contact Rating 3 A @ 240 V, Electrical Connection Screw Clamp Terminals, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN100)
- ZORO SELECT Wall Switch, 20A, White, 3-Way Type, Rocker (9903W)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Back and Side Wired, Black (CSB320BK)
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5121009)
- TELEMECANIQUE SENSORS Right Angle Key (XCSZ84)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA12)
- TELEMECANIQUE SENSORS 2NC/2NO Heavy Duty Limit Switch Rotary Head IP 66 (ZCKJ404H7)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 11 Connection (ZCPEG11)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO68)
- Telemecanique Sensors Switches