Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch
Mfr # ZCKE21
Zoro # G0560491
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Location Top
- Head Material metal
- Actuator Length 2.4 in
- IP Rating Not Rated
- Actuator Style Roller Lever Plunger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKE21
- Zoro # G0560491
- UPC # 785901646211
- Country of Origin Multiple
- Category Limit Switch Heads
Dimensions
Actuator Length | 2.4 in |
Description
Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Top, Actuator Length 2.4 in, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- GROTE Sealed Marker Lamp Pigtail, Length: 6 in (67001)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J33M4)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Momentary (9007A)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In (ZCKD21)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.94 In (ZCEF0)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007K)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 2.21 in.-lb (ZCKE05)
- OMRON Limit Switch Head, Flexible Rod, Top, IP67 (D4A0014N)
- Telemecanique Sensors Limit Switches & Accessories