Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch
Mfr # ZCKD109
Zoro # G0836486
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Plunger
- Actuator Location Top
- Actuator Length 1.2 in
- Head Material plastic
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKD109
- Zoro # G0836486
- UPC # 785901256366
- Country of Origin Multiple
- Category Limit Switch Heads
Dimensions
Actuator Length | 1.2 in |
Description
Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Actuator Length 1.2 in, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- GE Thermal Unit, 2.75 to 2.96A (CR123C326A)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QO1PA)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 1.77 in.-lb (ZCKG00)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr, Sd, 1.57 to 3.35 In (ZCKD41)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.42 in (ZCEF2)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD16)
- TELEMECANIQUE SENSORS Limit Switch Head Zcke055 (ZCKE055)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD15)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rd Plngr, Top, 1.24 in (9007GD)
- Telemecanique Sensors Limit Switches & Accessories