Shop All Limit Switches
Telemecanique Sensors
Limit switch XCKN-th.plastic roller le
Mfr # XCKN2145P20
Zoro # G700899437
product price: $37.75
/ea
Sold in multiples of 20 for $755.00
$755.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form- Switches 1 NC + 1 NO
- Head Material plastic
- Series XCKN
- Certification CSA || CCC || UL
- Standards IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || IEC 60204-1 || EN 60204-1 || EN 60947-5-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCKN2145P20
- Zoro # G700899437
- Country of Origin Indonesia
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 108-157 mm |
Body Depth - Limit Switch | 42 mm |
Width | 30 mm |
Description
Limit switch XCKN - th.plastic roller le
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P265W)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Compression Connectors, 75 Ohm - Rg-6 Quad, 50/Jar (COM-1306-50J)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 50 kA (HEPD50)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS01S0200)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2118N12)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10511)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, 1NC/1NO, Actuator Location: Top (XCKJ161H29)
- TELEMECANIQUE SENSORS Limit switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKT2110N12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V, CCW/CW (XCKJ10541H7)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSM2D)
- Telemecanique Sensors Limit Switches