Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Whisker, Spring Return, 1NC/1NO, 10A @ 240V AC
Mfr # XCKL106
Zoro # G0477745
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Whisker
- Actuator Style - Limit Switch Whisker, Spring Return
- Contact Form- Switches 1NC/1NO
- AC Contact Rating - Limit Switch 10A @ 240V
- Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCKL106
- Zoro # G0477745
- UPC # 785901646518
- Country of Origin France
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 30 mm |
Body Height - Limit Switch | 72mm |
Width | 52 mm |
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Yellow, 25' Length (14UL1015STRYEL25)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N20MP)
- SHARKBITE DSCONNECT CLIP PLSTC 3PK (UIP716A)
- PARTNERS BRAND UV Cable Ties, 50#, 8", Black, 1000/Case (CTUV850)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62D)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2145M12)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS03S0054)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 4A @ 240V AC, Actuator Location: Top (XCKD2106M12)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L2)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (XCMD2103L1)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RLA)
- Telemecanique Sensors Limit Switches & Accessories