Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Rounded Head
Mfr # XCKT2710N12S23
Zoro # G3153160
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-5-1 || CSA C22.2 No 14 || UL 508 || EN/IEC 60204-1
- Width 31 mm
- Material plastic
- Height 65-65 mm
- Depth 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCKT2710N12S23
- Zoro # G3153160
- UPC # 785901541912
- Country of Origin France
- Category Limit Switch Heads
Dimensions
Width | 31 mm |
Height | 65-65 mm |
Depth | 30 mm |
Description
Limit Switch Rounded Head
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1640)
- IDEAL Pull Chain Lever Switch, SPST (774035)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKE06)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 1.77 in.-lb (ZCKG00)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007K)
- TELEMECANIQUE SENSORS Lmt Switch Head, Palm Operated Plngr, Top (9007R)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007KC)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.42 in (ZCEF2)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA6)
- Telemecanique Sensors Switches