Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Roller Lever Zcy + Options
Mfr # ZCY49
Zoro # G0477760
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever Roller
- Switch Actuation by 30° cam
- Positive Opening with
- Associated Head ZCE05 || ZCE01
- Series Name standard format
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCY49
- Zoro # G0477760
- UPC # 785901696513
- Country of Origin Indonesia
- Category Limit Switch Accessories
Details
Item | Limit Switch Lever Arm |
Actuator Style | Rotary Lever Roller |
Switch Actuation | by 30° cam |
Positive Opening | with |
Associated Head | ZCE05 || ZCE01 |
Series Name | standard format |
Product Compatibility | XCKT || XCKP || XCKD |
Product Or Component Type | limit switch lever |
Device Short Name | ZCY |
Movement Of Operating Head | rotary |
Type Of Approach | lateral approach |
Tracks | no track |
Ambient Air Temperature For Operation | -25-70°C |
Type Of Operator | roller lever spring return thermoplastic variable length, roller diameter 50 mm) |
Ambient Air Temperature For Storage | -40-70°C |
Environmental Characteristic | standard environment |
Description
Limit Switch Lever Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 1 Pole, 240/415V AC, B Curve (M9F21125)
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V5747-2)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 12 ga. (FS-201SS PG 36.00)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 2m Cable (ZCMC21L2)
- TELEMECANIQUE SENSORS Right Angle Key (XCSZ84)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ02)
- TELEMECANIQUE SENSORS 9007C Limit Switch Hub For Lever Shaft (9007S9)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD25)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- Telemecanique Sensors Limit Switches & Accessories