Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Roller Lever Zcy + Options
Mfr # ZCY39
Zoro # G0128211
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Name standard format
- Ambient Air Temperature For Operation -25-70°C
- Type Of Approach lateral approach
- Ambient Air Temperature For Storage -40-70°C
- Associated Head ZCE01 || ZCE05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZCY39
- Zoro # G0128211
- Country of Origin Indonesia
- Category Limit Switch Accessories
Details
Item | Limit Switch Roller Lever Zcy + Options |
Series Name | standard format |
Ambient Air Temperature For Operation | -25-70°C |
Type Of Approach | lateral approach |
Ambient Air Temperature For Storage | -40-70°C |
Associated Head | ZCE01 || ZCE05 |
Positive Opening | with |
Switch Actuation | by 30° cam |
Type Of Operator | roller lever spring return thermoplastic roller diameter 50 mm) |
Product Compatibility | XCKT || XCKP || XCKD |
Movement Of Operating Head | rotary |
Environmental Characteristic | standard environment |
Device Short Name | ZCY |
Product Or Component Type | limit switch lever |
Tracks | no track |
Description
Limit Switch Roller Lever Zcy + Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG13V09)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: Yes (XTCR150G11A)
- TELEMECANIQUE SENSORS Limit switch body ZCKS-2C/O-snap act (ZCKS2)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 13.5 Connection (ZCPEG13)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- TELEMECANIQUE SENSORS Limit Switch Body 300Vac 10Axck (ZCKJ1H29)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (XCSZ14)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 3m Cable (ZCMC21L3)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- Telemecanique Sensors Limit Switches & Accessories