Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Roller Lever, Rotary, 2NC/1NO, 5A @ 240V AC, Actuator Location: Side
Mfr # XCSD3919N12
Zoro # G0835795
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 2NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 5A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSD3919N12
- Zoro # G0835795
- UPC # 785901438069
- Country of Origin France
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 122mm |
Width | 34 mm |
Body Depth - Limit Switch | 35 mm |
Description
Safety Limit Switch 240Vac 5A Metal Body
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD161210)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO132M125P)
- TELEMECANIQUE SENSORS Limit Switch, 2 NO/2 NC; Form Z, 10A @ 600V AC (9007C66B2S20)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2106N12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52N2)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54GD)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2121P16)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0300)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ3K-7A)
- Telemecanique Sensors Limit Switches