Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Roller Lever, Rotary, 2NC/1NO, 5A @ 240V AC, Actuator Location: Side
Mfr # XCSD3918N12
Zoro # G0835786
original price:
$92.00
4% off
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 2NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 5A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XCSD3918N12
- Zoro # G0835786
- UPC # 785901651840
- Country of Origin France
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 35 mm |
Width | 34 mm |
Body Height - Limit Switch | 122mm |
Description
Safety Limit Switch 240Vac 5A Metal Body
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S18FG-TA)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, 1C/O, 10A @ 240V AC, Actuator Location: Side (XCKJ20541)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ161H7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62A2)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62E)
- TELEMECANIQUE SENSORS Limit Switch, NC-NO; Form Z, 10A @ 600V AC (9007C54B2Y128)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, CCW/CW (9007C54B2)
- Telemecanique Sensors Limit Switches & Accessories