Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side
Mfr # XCKJ10513H7
Zoro # G3306439
original price:
$123.69
7% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- Body Material zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCKJ10513H7
- Zoro # G3306439
- Country of Origin France
- Category Limit Switches
Dimensions
Width | 40 mm |
Body Depth - Limit Switch | 44 mm |
Body Height - Limit Switch | 77 mm |
Description
Limit switch XCKJ - steel roller lever -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Heavy Duty Cable Tie, L 24", 175 Lbs, Natural (24-175-N-50)
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 6AWG-500 MCM, 600V (16504-3)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (20497450)
- ANSELL Ansell TNT Blue Powder-Free Nitrile Gloves, M (92-675-M)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007CR53L)
- TELEMECANIQUE SENSORS 600V-AC Limit Switch (L100WS0S2M60)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52KC)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (XCMD2103L1)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L5)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54E)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EEL)
- Telemecanique Sensors Switches