Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side
Mfr # XCMD2115L1
Zoro # G2577827
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 6A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCMD2115L1
- Zoro # G2577827
- UPC # 785901537649
- Country of Origin Indonesia
- Category Limit Switches
Dimensions
Roller Width | 0.22 in |
Actuator Length | 1.36" |
Depth | 0.63" |
Height | 1.97" |
Width | 1.18" |
Body Height - Limit Switch | 1.97 in |
Body Depth - Limit Switch | 0.63 in |
Actuator Length - Limit Switch | 1.36 in |
Roller Dia. | 0.63 in |
Body Width - Limit Switch | 1.18 in |
Cable Length | 1 m |
Overall Depth | 0.63 in |
Body Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Body Depth | 0.63 in |
Body Height | 1.97 in |
Mounting Hole Diameter | 0.17 in |
Overall Width | 1.18 in |
Roller Diameter | 0.63 in |
Overall Height | 1.97 in |
Description
Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 6A @ 240V, DC Contact Rating - Limit Switch 6A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.36 in, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.18 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- IFM Short Swivel Bracket, Die Cast Zinc (E20718)
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 30A (HBL9431C)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS02S0400)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS10S0100)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM102)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS05S0500)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS03S0054)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54N2)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6101)
- Telemecanique Sensors Limit Switches & Accessories