Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side
Mfr # XCKS131
Zoro # G3153081
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 3A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XCKS131
- Zoro # G3153081
- UPC # 785901769118
- Country of Origin France
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 130mm |
Width | 40 mm |
Body Depth - Limit Switch | 60 mm |
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 39-38961 INLET (39-38961)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NC (30G083)
- LEGACY Flexzilla Pro Extension Cord 10/3 Awg Sjtw 50 (FZ512930)
- ZORO SELECT Strut Channel, 2 ft. L, Blk Painted Steel (FS-200SS FBK 24.00)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118M12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54B)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ10513H7)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM121H29)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110N12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10559H7)
- HONEYWELL Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (GLAA20C)
- Telemecanique Sensors Switches