Shop All Limit Switches
Telemecanique Sensors
Limit switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side
Mfr # XCKT2145N12
Zoro # G3084164
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCKT2145N12
- Zoro # G3084164
- UPC # 785901269434
- Country of Origin France
- Category Limit Switches
Dimensions
Roller Width | 0.22 in |
Actuator Length - Limit Switch | 1.30 in to 3.29 in |
Actuator Length | 1.30" to 3.29" |
Width | 2.28" |
Body Width - Limit Switch | 2.28 in |
Roller Dia. | 0.63 in |
Body Height - Limit Switch | 2.0 in |
Depth | 1.18" |
Body Depth - Limit Switch | 1.18 in |
Height | 2.00" |
Mounting Hole Diameter | 0.17 in |
Body Width | 2.28 in |
Overall Depth | 1.48 in |
Body Height | 2 in |
Body Depth | 1.48 in |
Overall Width | 3.12 in |
Manufacturer Warranty Length | 18 mo |
Roller Diameter | 0.63 in |
Description
Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.30 in to 3.29 in, Body Height - Limit Switch 2 in, Body Width - Limit Switch 2.28 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P20)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. RD (1834R42-00)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ167)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO12)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10553H7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 4A @ 240V AC, Actuator Location: Side (XCKJ10559D)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 2NC/1NO, 5A @ 240V AC, Actuator Location: Top (XCSD3902N12)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118P16)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS03S0054)
- Telemecanique Sensors Limit Switches & Accessories