Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side
Mfr # XCKD2118N12
Zoro # G2671392
original price:
$77.27
8% off
new price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCKD2118N12
- Zoro # G2671392
- UPC # 785901300519
- Country of Origin France
- Category Limit Switches
Dimensions
Depth | 1.18" |
Actuator Length - Limit Switch | 1.3 in |
Body Height - Limit Switch | 2.56 in |
Body Width - Limit Switch | 1.22 in |
Roller Width | 0.22 in |
Body Depth - Limit Switch | 1.18 in |
Actuator Length | 1.30" |
Height | 2.56" |
Width | 1.22" |
Roller Dia. | 0.75 in |
Body Height | 2.56 in |
Roller Diameter | 0.75 in |
Overall Height | 3.12 in |
Manufacturer Warranty Length | 18 mo |
Body Width | 1.21 in |
Overall Width | 1.21 in |
Overall Depth | 1.26 in |
Mounting Hole Diameter | 0.17 in |
Body Depth | 1.2 in |
Description
Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.3 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Busway, 30A, 277/480/600V AC, PQ, H, K, R, 3 Phase, 4 Wire With Ground (PQ4603G)
- HALEX Squeeze Connector, 1/2 in, Zinc, 25PK (04205B)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.0", PK5 (LTSF001005)
- FLEX-STRUT End Cap Type A For FS-500 Channel (FS-5935 E/G)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ167H7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62K)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS10S0506)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62E)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKS141)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-301)
- Telemecanique Sensors Limit Switches & Accessories