Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side
Mfr # XCKJ10513D
Zoro # G0835838
Free Shipping & Returns
$105.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XCKJ10513D
- Zoro # G0835838
- UPC # 785901557517
- Country of Origin Multiple
- Category Limit Switches
Dimensions
Width | 40 mm |
Body Height - Limit Switch | 89mm |
Body Depth - Limit Switch | 44 mm |
Description
Limit Switch 240Vac 10Amp Xckj +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- NVENT HOFFMAN Clamp Cover, Type 4X, 12.00x10.00x6.00, SS Type 316L (A12106NFSS6)
- FLEX-STRUT Channel Nut, Regular Spring, 1/2" (FS-1/2RS E/G)
- LEVITON Switch 3Sp Grnd Ivy 15A (01755-0IS)
- TELEMECANIQUE SENSORS Limit switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKS541H7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52E)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54B)
- TELEMECANIQUE SENSORS Limit Switch, Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKS159)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2115L1)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52GD)
- OMRON OMRON SHL-Q2155 (SHL-Q2155)
- Telemecanique Sensors Switches