Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Roller Lever Head
Mfr # ZCKD16
Zoro # G306006567
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Or Component Type limit switch head
- Ambient Air Temperature For Storage -40 to 70°C
- Product Compatibility XCKL , XCKM
- Positive Opening with
- Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKD16
- Zoro # G306006567
- Country of Origin Unknown
- Category Limit Switch Heads
Details
Product Or Component Type | limit switch head |
Ambient Air Temperature For Storage | -40 to 70°C |
Product Compatibility | XCKL , XCKM |
Positive Opening | with |
Head Material | Metal |
Ambient Air Temperature For Operation | -25 to 70°C |
Type Of Approach | lateral approach, 2 directions |
Head Type | Rotary head |
Device Short Name | ZCKD |
Switch Actuation | by 30° cam |
Environmental Characteristic | Standard environment |
Type Of Operator | roller lever spring return metal |
Movement Of Operating Head | rotary |
Series Name | standard format |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Turn-Lock, 480VAC (26WA86)
- MERSEN Power Distribution Block, Adder Poles, 175A Amp Range, 1000V AC/DC Volt Rating (MPDB62150)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 15A, 2 Pole, 277/480V AC, D Curve (5SJ42188HG42)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M160)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKD06)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Momentary (9007A)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Rotary, Side, -20 to 185F (9007B)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- TELEMECANIQUE SENSORS Limit Switch (ZCKD23)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rd Plngr, Top, 1.24 in (9007GD)
- HONEYWELL Limit Switch Head, Rotary, Side, 13to 185 (GLZ1AA)
- Telemecanique Sensors Limit Switches & Accessories