Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, Spring Return, 1NC/1NO, 10A @ 240V AC
Mfr # XCKL110
Zoro # G0836118
product price: $89.10
/ea
Free Shipping & Returns
$89.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Spring Return
- Contact Form- Switches 1NC/1NO
- AC Contact Rating - Limit Switch 10A @ 240V
- Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCKL110
- Zoro # G0836118
- UPC # 785901646471
- Country of Origin France
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 30 mm |
Width | 52 mm |
Body Height - Limit Switch | 72mm |
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB5AV013)
- MARINCO Marinco 12VRC SeaLink Deluxe 12 Volt Receptacle (12VRC)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A (1A3000-34)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (9007AW46)
- TELEMECANIQUE SENSORS Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Top (9007FTUB1)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52KC)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C68T10)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2116L1)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53G)
- YORK SOURCE1 Switch Limit 140110OC Auto Reset (S1-02535380000)
- Telemecanique Sensors Limit Switches