Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top
Mfr # 9007MS03S0054
Zoro # G0561255
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007MS03S0054
- Zoro # G0561255
- UPC # 785901753124
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 0.62 in |
Width | 1.56 in |
Body Height - Limit Switch | 1.75 in |
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LR, Back Type: Flat (5133651)
- EATON IEC Magnetic Contactor, 4 Poles, 208 V AC, 12 A, Reversing: No (XTCF020B00E)
- PROXIMITY Double Sided Paddle (PLS2-PL2)
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ10541H29)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS10S0100)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52E)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD21F2L1)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ10541)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2121P16)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62C)
- Telemecanique Sensors Limit Switches & Accessories