Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top
Mfr # 9007MS02S0400
Zoro # G0561237
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # 9007MS02S0400
- Zoro # G0561237
- UPC # 785901319542
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 1.75 in |
Width | 1.56 in |
Body Depth - Limit Switch | 0.62 in |
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Analog Input Module 6ES73317PF010AB0 (6ES7331-7PF01-0AB0)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR230DIN-AC22)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 14 Gauge (FS-500SS AL 48.00)
- RACO Set Screw Coupling, Steel (2152)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO16)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM102)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM121H29)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53B2)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 2NC/1NO, 5A @ 240V AC, Actuator Location: Top (XCSD3902N12)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0300)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN80)
- Telemecanique Sensors Limit Switches & Accessories