Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top
Mfr # 9007ML02S0300
Zoro # G0561176
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # 9007ML02S0300
- Zoro # G0561176
- UPC # 785901719557
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Width | 1.56 in |
Body Height - Limit Switch | 1.75 in |
Body Depth - Limit Switch | 0.62 in |
Description
Limit Switch 240Vac 10Amp Ml +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Floor Box (881ADP)
- CANTEX Conduit Outlet Body, PVC, LR, Back Type: Flat (5133651)
- ROADPRO All Purpose Electrical Wire, 16ga., 25ft. (RP1625)
- LUTRON Cfl/Led Preset Dimmr Wht (SCL-153PH-WH)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52KC)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54A2)
- TELEMECANIQUE SENSORS Limit Switch, Whisker, Spring Return, 1NC/1NO, 10A @ 240V AC (XCKL106)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0300)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Side (9007AW12)
- TELEMECANIQUE SENSORS Limit switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKT2110N12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52B2)
- Telemecanique Sensors Limit Switches