Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top
Mfr # XCKP2121G11
Zoro # G6759112
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller Lever
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XCKP2121G11
- Zoro # G6759112
- UPC # 785901300397
- Country of Origin France
- Category Limit Switches
Dimensions
Width | 1.22" |
Roller Width | 0.22 in |
Actuator Length - Limit Switch | 0.8 in |
Depth | 1.18" |
Roller Dia. | 0.55 in |
Body Width - Limit Switch | 1.22 in |
Actuator Length | 0.80" |
Body Depth - Limit Switch | 1.18 in |
Body Height - Limit Switch | 2.56 in |
Height | 2.56" |
Body Width | 1.22 in |
Manufacturer Warranty Length | 18 mo |
Mounting Hole Diameter | 0.17 in |
Roller Diameter | 0.55 in |
Body Height | 2.56 in |
Body Depth | 1.18 in |
Overall Depth | 1.18 in |
Overall Width | 1.22 in |
Overall Height | 2.56 in |
Description
Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.8 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Pushbutton, Black (XACA9412)
- HAMMOND Stainless Steel Enclosure, 6 in D (C4XSC666SS)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1614)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0100)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2121N12)
- TELEMECANIQUE SENSORS Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 12A @ 600V AC, Actuator Location: Side (9007FTSB1)
- TELEMECANIQUE SENSORS Limit switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKT2110N12)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2106N12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52J)
- NAMCO SnapLock Limit Switch, EA74020100 (EA740-20100)
- Telemecanique Sensors Limit Switches & Accessories