Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, Roller, 2NC/1NO, 5A @ 240V AC, Actuator Location: Top
Mfr # XCSD3902N12
Zoro # G0835777
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches 2NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 5A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XCSD3902N12
- Zoro # G0835777
- UPC # 785901786139
- Country of Origin France
- Category Limit Switches
Dimensions
Width | 34 mm |
Body Height - Limit Switch | 100mm |
Body Depth - Limit Switch | 35 mm |
Description
Safety Interlock Switch, Series XCSD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- HATCO Element Kit, GR66,1560W, 120V, 0.260 (R02.08.132D.00)
- HONEYWELL V8043E1412 24V 3/4" Zone Valve (V8043E1412)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54D)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52E)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS05S0500)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007CR61B2)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0300)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS07S0100)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSF1A)
- Telemecanique Sensors Limit Switches & Accessories