Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top
Mfr # XCKJ167D
Zoro # G0835908
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCKJ167D
- Zoro # G0835908
- UPC # 785901654841
- Country of Origin France
- Category Limit Switches
Dimensions
Width | 40 mm |
Body Depth - Limit Switch | 44 mm |
Body Height - Limit Switch | 89mm |
Description
Limit Switch 240Vac 10Amp Xckj +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 600A, 600V AC, Non-Indicating (FRS-R-600)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 3/4 (EYSEF75AL)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52KC)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54F)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2110L1)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS10S0300)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2127N12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 2NC/2NO, 10A @ 240V AC (XCKJ20541H7)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN7)
- Telemecanique Sensors Limit Switches & Accessories