Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Plunger Head Zce + Options
Mfr # ZCEH2
Zoro # G0837299
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Of Approach lateral approach, 2 directions
- Switch Actuation by 30° cam
- Positive Opening with
- Head Type M18 plunger head
- Ambient Air Temperature For Operation -25-70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCEH2
- Zoro # G0837299
- UPC # 785901575870
- Country of Origin Indonesia
- Category Limit Switch Heads
Details
Item | Limit Switch Plunger Head Zce + Options |
Type Of Approach | lateral approach, 2 directions |
Switch Actuation | by 30° cam |
Positive Opening | with |
Head Type | M18 plunger head |
Ambient Air Temperature For Operation | -25-70°C |
Ambient Air Temperature For Storage | -40-70°C |
Product Or Component Type | limit switch head |
Environmental Characteristic | standard environment |
Series Name | standard format |
Device Short Name | ZCE |
Type Of Operator | roller plunger spring return metal |
Associated Body | ZCP31 || ZCT25P16 || ZCT28P16 || ZCD35 || ZCP21 || ZCT27N12 || ZCD26 || ZCP28 || ZCT26P16 || ZCP27 || ZCP37 || ZCT27G11 || ZCD31 || ZCT28G11 || ZCP25 || ZCT21N12 || ZCD21 || ZCT21G11 || ZCD29M12 || ZCT26G11 || ZCP21M12 || ZCD25 || ZCD37 || ZCD29 || ZCT25G11 || ZCD28 || ZCT28N12 || ZCT26N12 || ZCP29 || ZCD21M12 || ZCT21P16 || ZCP35 || ZCT27P16 || ZCP29M12 || ZCT25N12 || ZCP39 || ZCD27 || ZCD39 || ZCP26 |
Product Compatibility | XCMD || XCKD || XCKT || XCKP |
Movement Of Operating Head | linear |
Description
Limit Switch Plunger Head Zce + Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- MERSEN CC Class, ATQR Series, Time-Delay, 4.5A, 600V AC, Non-Indicating (ATQR4-1/2)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, B Curve (M9F21201)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 (HSN-100 3/4 Blk 6)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.43 In (ZCKE61)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- TELEMECANIQUE SENSORS Limit Switch Head (ZC2JE01)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.93 In (ZCKD10)
- TELEMECANIQUE SENSORS Lmt Switch Head, Palm Operated Plngr, Top (9007R)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKE06)
- Telemecanique Sensors Limit Switches & Accessories