Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, 2NC/2NO, 5A @ 240V AC, Actuator Location: Top
Mfr # XCSM4110L2
Zoro # G0835801
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches 2NC/2NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 5A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XCSM4110L2
- Zoro # G0835801
- UPC # 785901590385
- Country of Origin Indonesia
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 60mm |
Width | 30 mm |
Cable Length | 2 m |
Body Depth - Limit Switch | 16 mm |
Description
Safety Interlock Switch, Series XCSM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Blank Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPBB)
- SCHNEIDER ELECTRIC 1NO 22mm Screw-Clamp Push Button Contact Block (ZENL1111)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0300)
- TELEMECANIQUE SENSORS Wireless Limit Switch, Roller Plunger (XCMW102)
- TELEMECANIQUE SENSORS Limit Switch, Rod Lever, Rotary, 2x(2NC), 10A @ 240V AC, Actuator Location: Side (XCKMR54D1H29)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2116L1)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62N2)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2145M12)
- AAON SWITCH LIMIT 155 ENC 300 ALS (R51230)
- Telemecanique Sensors Switches