Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top
Mfr # XCMD2110L5
Zoro # G6411876
original price:
$85.67
14% off
new price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 6A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCMD2110L5
- Zoro # G6411876
- UPC # 785901469254
- Country of Origin Indonesia
- Category Limit Switches
Dimensions
Actuator Length - Limit Switch | 0.39 in |
Height | 1.97" |
Actuator Length | 0.39" |
Body Depth - Limit Switch | 0.63 in |
Body Height - Limit Switch | 1.97 in |
Width | 1.18" |
Depth | 0.63" |
Body Width - Limit Switch | 1.18 in |
Cable Length | 5 m |
Body Height | 1.97 in |
Body Depth | 0.63 in |
Overall Height | 1.97 in |
Mounting Hole Diameter | 0.17 in |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 0.63 in |
Body Width | 1.18 in |
Description
Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 6A @ 240V, DC Contact Rating - Limit Switch 6A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.39 in, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.18 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDERBOX Wall - Switch/Receptacle, 1 Gang, PVC, Wall - Switch/Receptacle (SB-1)
- GARDNER BENDER Two Port LeverGard Lever Wire Conn, PK 10 (19-PCL2)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12 (A10108CH)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 5A, 600V AC, Non-Indicating (SLC005)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ10541)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM121H29)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 6A @ 240V AC, Actuator Location: Top (9007MS02S0084)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (L100WN2M16)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS12S0100)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007AW18)
- RELAY AND CONTROL Limit Switch, Push Roller, 1NC/1NO, 5A @ 250V AC (RCM-407)
- Telemecanique Sensors Limit Switches