Telemecanique Sensors

Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top


product price: $62.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Top
  • AC Contact Rating - Limit Switch 10A @ 240V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 2.56"
Actuator Length 0.39"
Actuator Length - Limit Switch 0.39 in
Width 1.22"
Body Height - Limit Switch 2.56 in
Depth 1.18"
Body Width - Limit Switch 1.22 in
Body Depth - Limit Switch 1.18 in
Body Width 1.21 in
Overall Width 1.21 in
Overall Height 3.12 in
Mounting Hole Diameter 0.17 in
Overall Depth 1.26 in
Body Height 2.56 in
Body Depth 1.2 in
Manufacturer Warranty Length 18 mo

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.39 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.