Shop All Limit Switches
Telemecanique Sensors
Limit Switch, No Lever, Rotary, SPDT, 10A @ 240V AC, Actuator Location: Side
Mfr # 9007ML04S0100
Zoro # G0477690
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch No Lever, Rotary
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007ML04S0100
- Zoro # G0477690
- UPC # 785901113409
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Width | 1.56 in |
Body Height - Limit Switch | 2.49 in |
Body Depth - Limit Switch | 0.62 in |
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Couplng Rigid Conduit Stl 1In (64010)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5-1/4" W, 1-1/4" H (5133337)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54D)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52E)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L1)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, Form XXY, 10A @ 600V AC, Actuator Location: Side (L100WTR2M10)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54L)
- TELEMECANIQUE SENSORS Limit switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKT2118N12)
- TELEMECANIQUE SENSORS Limit Switch, NC-NO; Form Z, 10A @ 600V AC (9007CR53A2)
- Telemecanique Sensors Switches