Shop All Limit Switches
Telemecanique Sensors
Limit Switch, NC-NO; Form Z, 10A @ 600V AC
Mfr # 9007C54B2Y1901
Zoro # G0560780
product price: $279.77
/ea
Free Shipping & Returns
$279.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form- Switches NC-NO; Form Z
- AC Contact Rating - Limit Switch 10A @ 600V
- DC Contact Rating - Limit Switch 10A @ 600V
- Amps 10
- Movement rotary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007C54B2Y1901
- Zoro # G0560780
- UPC # 785901039730
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 4.02in |
Width | 1.55 in |
Body Depth - Limit Switch | 2.5 in |
Description
Limit Switch 600V 10Amp C +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016C)
- MERSEN Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On (A70QS90-4)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2102N12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54A)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110N12)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2110L1)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, 1NC/1NO, 15A @ 600V AC (9007AP221)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2145N12)
- GE Vane Operated 115230VAC Limit Switch (CR115A15AC)
- Telemecanique Sensors Limit Switches