Shop All Limit Switches
Telemecanique Sensors
Limit Switch, NC-NO; Form Z, 10A @ 600V AC
Mfr # 9007C52G
Zoro # G0560747
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form- Switches NC-NO; Form Z
- AC Contact Rating - Limit Switch 10A @ 600V
- Amps 10
- IP Rating IP67 conforming to IEC 60529
- Body Height - Limit Switch 3.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007C52G
- Zoro # G0560747
- UPC # 785901783459
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 3.14 in |
Width | 1.55 in |
Body Depth - Limit Switch | 2.16 in |
Description
Plug-In Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Polyurethane Drop Over Cable Protector - 40" Long - 1 Channel - Yellow (CP9800)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- SQUARE D Wireway Closing Plate, 4x4 In Steel (LDB4CP)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10553H7)
- TELEMECANIQUE SENSORS Limit switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKT2118N12)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2102N12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54KC)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD21F0L1)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2106G11)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2110M12)
- Telemecanique Sensors Switches