Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Lever Zcky15
Mfr # ZCKY15
Zoro # G0477751
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCKJ
- Arm Length 1.77 in
- Arm Depth 0.67 in
- Arm Material Steel
- Roller Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY15
- Zoro # G0477751
- UPC # 785901466925
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Arm Length | 1.77 in |
Arm Depth | 0.67 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Maximum | 1.77 in |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. XCKJ, Arm Length 1.77 in, Roller Position Front, Arm Material Steel, Roller Material Thermoplastic, Arm Depth 0.67 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- IDEAL Twist-On Conn Kit, Assrtd Trminls, 170pcs. (30-2255)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A, Reversing: No (XTMF9A00A)
- SQUARE D Plug, Interlock, 600vac (APJ6485)
- TELEMECANIQUE SENSORS Limit Switch Body 300Vac 10Axck (ZCKJ1H29)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCT21N12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA12)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 13.5 Connection (ZCPEG13)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- TELEMECANIQUE SENSORS 2NC/2NO Heavy Duty Limit Switch Rotary Head IP 66 (ZCKJ404H7)
- HONEYWELL Right Angle Actuating Key (GKZ42)
- Telemecanique Sensors Limit Switch Accessories