Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Limit Switch Lever
Mfr # ZC2JY31
Zoro # G0637449
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever Roller
- Product Or Component Type limit switch lever
- Associated Head ZC2JE07 || ZC2JE02 || ZC2JE01 || ZC2JE05 || ZC2JE06 || ZC2JE04 || ZC2JE03
- Type Of Operator roller lever spring return thermoplastic variable length)
- Type Of Approach lateral approach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZC2JY31
- Zoro # G0637449
- UPC # 785901264255
- Country of Origin France
- Category Limit Switch Arms & Actuators
Details
Item | Limit Switch Lever Arm |
Actuator Style | Rotary Lever Roller |
Product Or Component Type | limit switch lever |
Associated Head | ZC2JE07 || ZC2JE02 || ZC2JE01 || ZC2JE05 || ZC2JE06 || ZC2JE04 || ZC2JE03 |
Type Of Operator | roller lever spring return thermoplastic variable length) |
Type Of Approach | lateral approach |
Device Short Name | ZC2J |
Ambient Air Temperature For Operation | -25-70°C standard environment || -40-70°C low temperature |
Series Name | special format |
Positive Opening | without |
Switch Actuation | by 30° cam |
Environmental Characteristic | low temperature || standard environment |
Movement Of Operating Head | rotary |
Product Compatibility | XC2J |
Ambient Air Temperature For Storage | -40-70°C standard environment || -40-70°C low temperature |
Description
Limit Switch Lever Arm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Yellow, Nylon Jacket, PVC Insulation (11584005)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-240A)
- CAROL Welding Cable, 4/0,250 ft., Black, EPDM (01771.35.01)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (2H4)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA18)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm (ZCKY51)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 4 In. Arm L (ZCKY81)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA8)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA21)
- TELEMECANIQUE SENSORS Limit Switch Parts (ZCKM1H29)
- OMRON Right Angle Actuating Key (44513-0700)
- Telemecanique Sensors Switches