Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Limit Switch Lever
Mfr # ZC2JY11
Zoro # G0853198
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever Roller
- Type Of Approach lateral approach
- Positive Opening without
- Product Compatibility XC2J
- Ambient Air Temperature For Operation -25-70°C standard environment || -40-70°C low temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZC2JY11
- Zoro # G0853198
- UPC # 785901264248
- Country of Origin France
- Category Limit Switch Arms & Actuators
Details
Item | Limit Switch Lever Arm |
Actuator Style | Rotary Lever Roller |
Type Of Approach | lateral approach |
Positive Opening | without |
Product Compatibility | XC2J |
Ambient Air Temperature For Operation | -25-70°C standard environment || -40-70°C low temperature |
Product Or Component Type | limit switch lever |
Switch Actuation | by 30° cam |
Environmental Characteristic | low temperature || standard environment |
Series Name | special format |
Device Short Name | ZC2J |
Type Of Operator | roller lever spring return thermoplastic -) |
Associated Head | ZC2JE06 || ZC2JE02 || ZC2JE05 || ZC2JE04 || ZC2JE03 || ZC2JE07 || ZC2JE01 |
Ambient Air Temperature For Storage | -40-70°C standard environment || -40-70°C low temperature |
Movement Of Operating Head | rotary |
Description
Limit Switch Lever Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D-10)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PDFC)
- VAST Strut Channel Fitting, Silver, 1/4 (V70SQEG)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY18)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA5)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In. Arm L (9007HA20)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA18)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA5)
- Telemecanique Sensors Limit Switch Arms & Actuators