Shop All Limit Switches
Telemecanique Sensors
Limit switch, Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side
Mfr # XCKS531H7
Zoro # G3615903
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 3A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCKS531H7
- Zoro # G3615903
- UPC # 785901715542
- Country of Origin Indonesia
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 130mm |
Roller Width | 0.2 in |
Actuator Length - Limit Switch | 1.61 in |
Actuator Length | 1.61 in |
Width | 40 mm |
Roller Dia. | 0.87 in |
Arm Width | 0.87 in |
Body Width - Limit Switch | 1.57 in |
Body Depth - Limit Switch | 60 mm |
Overall Height | 5.12 in |
Body Depth | 1.46 in |
Overall Width | 1.57 in |
Body Width | 1.57 in |
Roller Diameter | 0.87 in |
Overall Depth | 2.36 in |
Description
Limit switch, Actuator Style - Limit Switch Lever, Roller, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 3A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.61 in, Body Width - Limit Switch 1.57 in, Body Style - Limit Switch Miniature, Mounting - Limit Switch Surface, Electrical Connection Screw Clamp Terminals, IP Rating IP66, IP67, Special Features 1 or 2 programmable direction, Lateral approach
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187E)
- ANCOR Brown 14 AWG Tinned Copper Wire - 15' (184203)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- HALEX Bushing Anti-Short Indr 7/16In (75402)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118M12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62F)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0400)
- TELEMECANIQUE SENSORS Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS03S0300)
- TELEMECANIQUE SENSORS Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 12A @ 600V AC, Actuator Location: Side (9007FTSB1)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007CR53E)
- RELAY & CONTROL Relay & Control RCL-301 Standard Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-301)
- Telemecanique Sensors Limit Switches