Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Limit Switch Lever Ms+Ml +Options
Mfr # 7XJ1N
Zoro # G0853259
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever Roller
- Associated Complete Product 9007ML04.. || 9007MS04..
- Type Of Operator cast zinc spring return roller lever 1.5-1.5 in -
- Series Name miniature potted
- Type Of Approach lateral approach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 7XJ1N
- Zoro # G0853259
- UPC # 785901280392
- Country of Origin Mexico
- Category Limit Switch Arms & Actuators
Details
Item | Limit Switch Lever Arm |
Actuator Style | Rotary Lever Roller |
Associated Complete Product | 9007ML04.. || 9007MS04.. |
Type Of Operator | cast zinc spring return roller lever 1.5-1.5 in - |
Series Name | miniature potted |
Type Of Approach | lateral approach |
Ambient Air Temperature For Storage | -40-221°F |
Product Or Component Type | limit switch lever |
Positive Opening | without |
Switch Actuation | by 30° cam |
Device Short Name | 9007MS/ML |
Type Of Roller | 1 nylon inside roller 0.75 in 1 in |
Environmental Characteristic | standard environment |
Ambient Air Temperature For Operation | -40-221°F |
Tracks | 0.875 in |
Movement Of Operating Head | rotary |
Description
Limit Switch Lever Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 4PST, 60 A, NEMA 12 (HNF462J)
- WOODS Surge Protector W/Alarm (41008)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406)
- SCHNEIDER ELECTRIC Reversing Starter Power Base, 110 to 240V AC/DC, 3 Poles, 1NC/1NO (LU2B12FU)
- TELEMECANIQUE SENSORS Limit Switch Lever Ms+Ml +Options (7A3N)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (7A1N)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA23)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA4)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 to 3.38 In (7D)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA5)
- Telemecanique Sensors Switches