Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Lever Ms+Ml +Options
Mfr # 7A4N
Zoro # G0853240
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Limit Switch Style General Purpose Limit Switch
- Series Honeywell LS
- Switch Actuation by 30° cam
- Series Name miniature potted
- Ambient Air Temperature For Operation -40-221°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 7A4N
- Zoro # G0853240
- UPC # 785901216025
- Country of Origin Multiple
- Category Limit Switch Accessories
Details
Item | General Purpose Limit Switch |
Limit Switch Style | General Purpose Limit Switch |
Series | Honeywell LS |
Switch Actuation | by 30° cam |
Series Name | miniature potted |
Ambient Air Temperature For Operation | -40-221°F |
Ambient Air Temperature For Storage | -40-221°F |
Type Of Approach | lateral approach |
Type Of Roller | 1 nylon outside roller 0.75 in 0.25 in |
Movement Of Operating Head | rotary |
Associated Complete Product | 9007ML04.. || 9007MS04.. |
Product Or Component Type | limit switch lever |
Type Of Operator | cast zinc spring return roller lever 2-2 in - |
Tracks | 1.375 in |
Device Short Name | 9007MS/ML |
Environmental Characteristic | standard environment |
Positive Opening | without |
Description
General Purpose Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LVGP Transformer 500VA 240x480 to 120/240 (G500A1KF1A02)
- SQUARE D Coil, Magnetic, 480vac (3104140060)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-75)
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Base (9007CT54)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 10Amp Plastic (ZCP29)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2051)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- TELEMECANIQUE SENSORS Lmt Switch 3 Contact Block 240Vac 3A Xe3 (XE3SP2141)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD25)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKL1H7)
- Telemecanique Sensors Switches