Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Limit Switch Lever Arm
Mfr # ZCKY51
Zoro # G8493511
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4.84 in
- For Use With Mfr. No. XCKJ, XCKL, XCKM
- Arm Depth 0.2 in
- Actuator Type Rod
- Arm Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY51
- Zoro # G8493511
- UPC # 785901646365
- Country of Origin Multiple
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 4.84 in |
Arm Depth | 0.2 in |
Arm Width | 0.2 in |
Arm Length - Maximum | 4.84 in |
Manufacturer Warranty Length | 18 mo |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With Mfr. No. XCKJ, XCKL, XCKM, Arm Length 4.84 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Metal, Roller Material Not Applicable, Arm Width 0.2 in, Arm Depth 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Black, PK100 (CTM11B)
- MAKITA Makita 631801-1 Controller 100-130V (631801-1)
- PANDUIT Conduit Waterfall (CWF400)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J3)
- TELEMECANIQUE SENSORS Limit Switch Lever Ms+Ml +Options (7A3N)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.39 In (ZCE10)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007D1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA4)
- Telemecanique Sensors Limit Switches & Accessories