Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm Xck +Options
Mfr # ZCKY14
Zoro # G0560239
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCKJ
- Standards EU RoHS, REACH
- Roller Material Steel
- Actuator Type Standard Roller
- Arm Length 1.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY14
- Zoro # G0560239
- UPC # 785901646310
- Country of Origin Multiple
- Category Switch Accessories
Dimensions
Arm Length | 1.61 in |
Roller Dia. | 0.87 in |
Roller Diameter | 0.87 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Maximum | 1.61 in |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. XCKJ, Arm Length 1.61 in, Roller Position Front, Roller Dia. 0.87 in, Arm Material Metal, Roller Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 18-12 AWG, PK100 (T/R+BOX)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1"- Red (HSEC-100-UV-RD-10PK)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (31EG98)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 5FT- Red (BS-J-SRF-100-5-RD)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007B1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm T+Ft+Options (9007B19)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA2)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ703)
- OMRON Right Angle Actuating Key (D4BS-K2)
- Telemecanique Sensors Switches